Autonics Photoelectric Sensors Compact Type BJ Series BJ1M-DDT-P 1pc

#Nomor SKU S010733936
Wishlist
Rating:
100% of 100
(1)
Rp629.900
Persediaan

Spesifikasi Produk

Model Number BJ1M-DDT-P
Unit 1pc
Voltage (V) DC 12-24
Type Small long distance
Sensing Distance (m) 1
Control Output PNP
Operation Mode Light & Dark On
Sensing Type Diffuse reflective
Light Source Infrared LED (850 nm)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
Warning
Non-glossy white paper 300×300mm.
M8 connector cable is sold separately. (cable - AWG22, Core diameter: 0.08mm, Number of cores: 60, Insulator out diameter: Ø1.25mm)
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk