Autonics Photoelectric Sensors Standard Type BM Series BM200-DDT 1pc

Rp619.900
Persediaan

Spesifikasi Produk

Model Number BM200-DDT
Unit 1pc
Voltage (V) DC 12-24
Type Small and light (old) type
Sensing Distance (mm) 200
Control Output NPN
Operation Mode Light ON
Sensing Type Diffuse reflective
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BM series photoelectric sensors are easy to install and use in various industrial applications. The sensors feature built-in reverse polarity protection circuits and diffuse reflective type models feature built-in sensitivity adjusters. The BM series is available in through-beam type, retroreflective type, and diffuse reflective types.
Warning
Non-glossy white paper 200×200mm.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan