Autonics Proximity Sensors Inductive PR Series PRT08-2DO 1pc
Rp389.900
Persediaan
Spesifikasi Produk
Model Number | PRT08-2DO |
---|---|
Unit | 1pc |
Type | Cylindrical round (PR Series) |
Voltage (V) | DC 12-24 |
Wire Type | DC 2-wire |
Header Dimensions (mm) | 8 |
Sensing Distance (mm) | 2 |
Connection Type | 2m cable loose leads |
Output Type | Normal Open |
Shield | Non Shield |
Frequency (Hz) | 1000 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 14 June 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
Warning
The response frequency is the average value. The standard sensing target is used and the width is set as 2 times of the standard sensing target, 1/2 of the sensing distance for the distance.The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |