Autonics Rotary Encoder E60H Inkremental E60H20-1024-3-T-24 1pc
Rp2.899.900
Persediaan
Spesifikasi Produk
Model Number | E60H20-1024-3-T-24 |
---|---|
Unit | 1pc |
Diameter Outer Shaft (mm) | Ø 20 |
Starting Torque (gf.cm) | 150 (maximum) |
Connection Type | Radial cable type |
Control Output | Totem pole |
Output Phases | A, B, Z |
Resolution (P/R) | 1024 |
Shaft Inner Diameter (mm) | 20 |
Type | Incremental |
Maximum Allowable Revolution (rpm) | 6000 |
Maximum Response Frequency (kHz) | 300 |
Power Supply (V DC) | 12-24 (±5%(ripple P-P: max. 5%)) |
Level of Protection | IP50 |
Environment Ambient Humidity (%RH) | 35 to 85; Storage: 35 to 90 |
Environment Ambient Temperature (°C) | -10 to 70; Storage: -25 to 85 |
Accessories | Bracket: 2 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 14 June 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The E60 series incremental rotary encoders feature a Ø60 mm housing size with a Ø20 mm through hollow shaft. The encoder provides accurate measurement of angle, position, revolution, speed, acceleration, and distance and is available with a variety of output control options.
Warning
-Make sure that max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.[Max. response revolution (rpm) = Max. response frequency/Resolution × 60sec]
-The weight includes packaging. The weight in parenthesis is for unit only.
-Environment resistance is rated at no freezing or condensation.
- Image on this page only as Representative Image. It will follow the Model Number Information
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan