HUGONG Plasma Cut Machine HG-IC-125-III 1unit
Rp27.999.900
Persediaan
Spesifikasi Produk
| Model Number | HG-IC-125-III |
|---|---|
| Unit | 1unit |
| Code | Invercut 125 III |
| Input Power (V) | 380/400/415 |
| Rated Input Current (A) | 31.0 |
| Rated Input Capacity (kVA) | 20.4 |
| Rated Open Circuit Voltage (V) | 325 |
| Dimension (LxWxH) (mm) | 719x308x633 |
| Welding Current Adjustment Range (A) | 20-125 |
| Rated Output Current (A) | 60% 45% @100 at 20°C/40°C |
| Recommend Cutting Thickness (mm) | 25 |
| Maximum Cutting Thickness (mm) | 35.0 |
| Berat (Kg) | 56.0 |
| Tanggal Produk Terdaftar | 14 June 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- On-wheels Plasma Cutter - New Generation IGBT Inverter Technology - Industrial type, heavy duty; easy moving and storage - Suitable for manual cutting and automation cutting - High performance on cutting of carbon steels, low alloyed steels, stainless steels and aluminium alloys - Easy-to-use and user-friendly control panel - Digital cutting current display - Equipped withvoltage protection and thermal protection - Power and overload indicators - Equipped with air valve - Gas check/cutting/net cutting and 2T/4T mode selections switches - Steeples cutting current knob - Fan cooling system - IP21S Protection Class - Pantented compact design - Weight is 56kg
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Plasma%20Cut%20Machine/HUGONG%20Plasma%20Cut%20Machine%20HG-IC-125-III%201unit/S010729823-1.jpg)