Autonics Photoelectric Sensors AC/DC Type BEN Series BEN3M-PFR 1pc
Rp669.900
Persediaan
Spesifikasi Produk
Model Number | BEN3M-PFR |
---|---|
Unit | 1pc |
Target Sensing (Mm) | Material Tidak Transparan Min. Ø60 |
Waktu Respon (Ms) | Maks. 20 |
Operation Mode | Light On/Dark On (Switch) |
Output Kontrol | Relai |
Lingkungan Kadar Cahaya (Lx) | Cahaya Matahari: Maks. 11,000, Lampu Pijar: Maks. 3,000 (Menerima Cahaya) |
Tingkat Proteksi | Ip50 |
Material | Case, Case Cover: Acrylonitrile Butadiene Styrene Tahan Panas, Bagian Sensing: Pc (Dengan Filter Polarisasi: Polymethyl Methacrylate), Braket: Steel Plate Cold Commercial, Baut: Steel Chromium Molybdenum, Mur: Steel Chromium Molybdenum |
Accessories | Adjuster Driver, Braket Pengepas, Baut, Mur |
Power Supply (V DC) | 12-24 ±10%(Ripple P-P: Maks. 10%) |
Sensing Type | Tipe Retroreflective (Filter Polarisasi Bawaan) |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 22 May 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
Warning
The sensing distance is specified with using the MS-2 reflector and the same as the MS-4 reflector. Sensing distance is the setting range of the reflector. The sensor can detect under 0.1m. When using reflective tapes, the reflectivity will vary by the size of the tape. Please refer to the “▣Reflectivity By Reflective Tape Model” table before using the tapes.The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan