CKD Guided Cylinder Rolling Bearing STG-B-12-1~ Series STG-B-12-10-T2V-H 1pc

#Nomor SKU S010541562
Wishlist
Rp4.699.900
Persediaan

Spesifikasi Produk

Model Number STG-B-12-10-T2V-H
Unit 1pc
Tube Inner Diameter (mm) 12
Maximum Working Pressure (MPa) 1
Screw Type M5
Minimum Working Pressure (MPa) 0.15
Number of switches With head side 1
Stroke (mm) 10
Refueling Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Working Fluid Compressed air
Allowable Energy Absorption (J) 0.056
Guaranteed Pressure Resistance (MPa) 1.6
Operation Method Backward movement
Connection aperture M5
Stroke length tolerance +2.0 mm
Cushion With rubber cushion
Switch model number T2V
Bearing Type Rolling bearing
Operating Piston Speed (mm/s) 50 to 500
Ambient Temperature (°C) -10 to 60 (but not freezing)
M Code 40085796
Berat (Kg) 0.8
Tanggal Produk Terdaftar 14 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Friendly to the global environment, improvement of the maintenance performance, a wide range of applications, corresponding to the environment Dimension KC (mm)=7.5 Counterbore Depth 4.5; Dimension B (mm)=29; Dimension PP (mm)=5; Dimension XB (mm)=3.5; Dimension MM (mm)=6; Dimension U (mm)=48; Dimension P (mm)=30 or less: 20, more than 30 and less than 100: 40, more than 100 and less than 200: 110; Dimension R (mm)=8; Dimension I (mm)=56; Dimension K (mm)=41; Dimension Y (mm)=8; Dimension C (mm)=12; Dimension PA (mm)=30 or less: 15, 30 or more 100 or less: 25, 100 or more 200 or less: 60; Dimension XA (mm)=3; Dimension JJ (mm)=M5 depth 10; Dimension H (mm)=22; Dimension RD (mm)=5; Dimension F (mm)=26; Dimension NN (mm)=M4 penetration; Dimension HD (mm)=5; Dimension A (mm)=42; Dimension WW (mm)=50; Dimension X (mm)=13 -1.5 ; Dimension N (mm)=14; Dimension W (mm)=23; Dimension O (mm)=30 or less: 1, 30 or more and 100 or less: 13, 100 or more: 43; Dimension DD (mm)=7; Dimension Q (mm)=6; Dimension D (mm)=16; Dimension AA (mm)=30 or less: 43, more than 30 100 or less: 55, more than 100: 85; Dimension V (mm)=18; Dimension HH (mm)=M4 depth 10; Dimension G (mm)=58; Dimension EE (mm)=M5; Dimension KA (mm)=4.3 penetration; Dimension S (mm)=17

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan