CKD Tight Cylinder Basic (Single Rod) Base CMK2-TB-40-100 CMK2-TB-40-100-T3V-H-B2 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | CMK2-TB-40-100-T3V-H-B2 |
|---|---|
| Unit | 1pc |
| Tube Inner Diameter (mm) | 40 |
| Maximum Working Pressure (MPa) | 1 |
| Cushion | Rubber cushion |
| Operating Piston Speed (mm/s) | 50 to 500 |
| Guaranteed Pressure Resistance (MPa) | 1.6 |
| Ambient Temperature (°C) | -10 to 60 (but not freezing) |
| Stroke (mm) | 100 |
| Accessories | Double bracket (pin and retaining ring attached) |
| Minimum Working Pressure (MPa) | 0.1 |
| Stroke length tolerance | 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~) |
| Angle theta (degree) | 12 |
| format | Head side trunnion type |
| Refueling | Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32) |
| Switch model number | T3V |
| Working Fluid | Compressed air |
| Connection aperture | Rc1/8 |
| Operation Method | Backward movement |
| Allowable Energy Absorption (J) | 0.639 |
| Number of switches | With head side 1 |
| M Code | 40082953 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 14 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Dimension HA (mm)=35; Dimension TS (mm)=113; Dimension MM (mm)=14; Dimension TD (mm)=10; Dimension MB (mm)=M26 x 1.5; Dimension HD (mm)=10.5; Dimension TJ (mm)=101.5; Dimension V (mm)=16; Dimension TN (mm)=72; Dimension D (mm)=41.6; Dimension WF (mm)=23; Dimension B (mm)=19; Dimension TB (mm)=5.5; Dimension T (mm)=7; Dimension X (mm)=137; Dimension K (mm)=14; Dimension LL (mm)=73; Dimension TE (mm)=11; Dimension GD (mm)=6.5; Dimension TL (mm)=9.5; Dimension TH (mm)=44; Dimension C (mm)=22; Dimension P1 (mm)=29.5; Dimension RD (mm)=11.5; Dimension KK (mm)=M12 x 1.5; Dimension TM (mm)=53; Dimension P (mm)=28.3; Dimension TR (mm)=93; Dimension GC (mm)=7; Dimension TK (mm)=10.5; Dimension A (mm)=25
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Base%20CMK2-TB-40-100/CKD%20Tight%20Cylinder%20Basic%20(Single%20Rod)%20Base%20CMK2-TB-40-100%20CMK2-TB-40-100-T3V-H-B2%201pc/S010537855-1.jpg)