CKD Pilot Type 5 Port Pneumatic Valve Direct Piping 4Ga R Series 4GA119R-C6-A2NH-3 1unit

#Nomor SKU S010331552
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number 4GA119R-C6-A2NH-3
Unit 1unit
Pilot exhaust Method Main valve, pilot valve centralized exhaust type
Working Pressure (MPa) 0.2 to 0.7
Wire Connection Method A type connector
Valve Specification Pilot type soft spool valve
Working Fluid Compressed air
Refueling Unnecessary (If lubricated, use Turbine oil 1 or other ISO VG 32.)
Ambient Temperature (°C) -5 to 55 (without freezing)
Switching position classification 2 position single
Number of Ports 5
Atmosphere Do not use in corrosive gas atmosphere
Fluid Temperature (°C) 5-55
Connection aperture 6 6 one-touch fitting
Impact Resistance (m/s²) 300 or less
Pressure Resistance (MPa) 1.05
Rated Voltage (V) DC24
Option Non-lock, lock shared manual device
Protective Structure Dustproof
Vibration Resistance (m/s²) less than 50
Type Single bubble direct piping (for base mounting)
M Code 49413096
Berat (Kg) 0.8
Tanggal Produk Terdaftar 15 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Enhance safety. Reliability, ease of use grade up.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan