CKD Super Micro Cylinder SCM Basic Single Rod Base SCM-CA-63B Stroke 100 SCM-CA-63B-100-T2V-H-ZB2 1pc

#Nomor SKU S010093443
Wishlist
Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number SCM-CA-63B-100-T2V-H-ZB2
Unit 1pc
Operation Method Backward movement
format One mountain clevis shape
Refueling Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Accessories Double bracket
Allowable Energy Absorption (J) 14.4
Stroke 100
Tube Inner Diameter (mm) 63
Working Fluid Compressed air
Maximum Working Pressure (MPa) 1
Operating Piston Speed (mm/s) 30 to 1000 (Please use within the allowable energy absorption)
Guaranteed Pressure Resistance (MPa) 1.6
Minimum Working Pressure (MPa) 0.05
Stroke length tolerance 1.8 (~ 1500)
Switch model number T2V
Number of switches With head side 1
Air cushion 13.4 mm (effective length)
M Code 39822666
Berat (Kg) 0.8
Tanggal Produk Terdaftar 11 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension CT (mm)=8; Dimension J (mm)=32; Dimension QB (mm)=12; Dimension SD (mm)=38; Dimension CG (mm)=74; Dimension LL (mm)=90; Dimension T (mm)=11; Dimension CN (mm)=97.8; Dimension CO (mm)=96; Dimension QA (mm)=15; Dimension HD (mm)=13; Dimension D (mm)=72; Dimension GH (mm)=22; Dimension RD (mm)=11; Dimension CW (mm)=20; Dimension CQ (mm)=105.4; Dimension CA (mm)=199.5; Dimension WF (mm)=23; Dimension A (mm)=35; Dimension GR (mm)=25; Dimension KK=M18 x 1.5; Dimension CJ (mm)=142.5; Dimension DA=M10; Dimension C (mm)=32; Dimension P2 (mm)=44.4; Dimension GD (mm)=9; Dimension MM (mm)=20; Dimension CH (mm)=46; Dimension EE=Rc1 / 4; Dimension CI (mm)=22; Dimension CE (mm)=22; Dimension CV (mm)=11; Dimension CM (mm)=74; Dimension B (mm)=27; Dimension CK (mm)=214.5; Dimension CD (mm)=18; Dimension CP (mm)=60; Dimension GC (mm)=7; Dimension Q (mm)=36; Dimension CR (mm)=90.4; Dimension CS (mm)=46; Dimension P=(20 degrees) (theta); Dimension P1 (mm)=42.7

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan