CKD New Joint GW (Fitting) / (Double Mouth Y Cheese) Selling Individually GWY8-8 1pc

#Nomor SKU S010073438
Wishlist
Rp68.900
Persediaan

Spesifikasi Produk

Model Number GWY8-8
Unit 1pc
Effective Cross Section Area (mm²) 25.5
Maximum Working Pressure (MPa) 1
Used Tube Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
Negative pressure performance (kPa) -100
Operating Temperature (°C) -10 to 60 (but not frozen)
Working Fluid Compressed air
Applicable pipe outer diameter ( phi mm) 8
TRUSCO Number 401-8044
M Code 39609631
Berat (Kg) 0.8
Tanggal Produk Terdaftar 11 May 2019
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension D (mm)=30; Dimension M (mm)=R1/4; Dimension L (mm)=52; Dimension F (mm)=15.5; Dimension P (mm)=15.5; Dimension H (mm)=17; Dimension A (mm)=11; Dimension E (mm)=4.2; Dimension B (mm)=19; Dimension J (mm)=27
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan