CKD New Joint GW (Fitting) / (One Side Elbow) Rosewood GWL12-8 1pc

#Nomor SKU S010073193
Wishlist
Rp47.900
Persediaan

Spesifikasi Produk

Model Number GWL12-8
Unit 1pc
Maximum Working Pressure (MPa) 1
Minimum Hole Diameter (mm) 8.5
Effective Cross Section Area (mm²) 33
Used Tube Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
Working Fluid Compressed air
Applicable pipe outer diameter ( phi mm) 12
Screw Size (mm) R1/4
Negative pressure performance (kPa) -100
Operating Temperature (°C) -10 to 60 (but not frozen)
TRUSCO Number 401-5053
M Code 39608536
Berat (Kg) 0.8
Tanggal Produk Terdaftar 11 May 2019
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension L1 (mm)=33; Dimension C (mm)=20; Dimension B (mm)=23; Dimension H (mm)=19; Dimension L2 (mm)=29.5; Dimension A (mm)=11
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait