MILWAUKEE Battery Pack M18B9 9.0Ah 1unit

#Nomor SKU S010004692
Wishlist
Rp5.899.900
Persediaan

Spesifikasi Produk

Model Number M18B9
Unit 1unit
Battery Capacity (AH) 9.0
Battery Type Li-ion
System M18
Voltage (V) 18
Berat (Kg) 0.8
Tanggal Produk Terdaftar 08 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-High energy demand battery pack engineered for high current draw applications -First cordless high performance solution to deliver corded power on an 18V battery platform with an optimised power to weight ratio vs higher voltages -Milwaukee high demand pack delivers up to 15% more power and twice the work of an 18V 5.0 Ah Lithium pack in all applications -REDLITHIUM-ION battery with Milwaukee REDLINK digital overload protection to prevent users from damaging their cordless power tool investment in abusive situations -Individual cell monitoring ensures optimal charge and discharge for maximum life -Durable metal frame battery construction with shock responsive separators preventing pack failure from excessive vibrations or drops -On-board battery fuel gauge helps the user to maximise his battery run-time efficiency -Compatible with all 80+ M18 tools in the range

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan