MILWAUKEE Cordless Drill Percussion FUEL M18FPD-0 Bare Unit 13mm 1unit
Rp8.399.900
Persediaan
Spesifikasi Produk
| Model Number | M18FPD-0 |
|---|---|
| Unit | 1unit |
| Maximum Torque (N m) | 135 |
| Speed Settings | 2 |
| Chuck Capacity (mm) | 13 |
| Chuck Type (inch) | Metal Single Sleeve-Ratcheting Lock 1/2 |
| Max. Percussion Rate (bpm) | 0-32000 |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 08 May 2019 |
| Terakhir Diperbaharui | 04 June 2025 |
Informasi Produk
Description
The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
Compatible Battery:
S010004685 - MILWAUKEE Battery Pack M18B5 5.0Ah
Compatible Charger:
S010004210 - MILWAUKEE Battery Rapid Charger M1218FC
Compatible Battery:
S010004685 - MILWAUKEE Battery Pack M18B5 5.0Ah
Compatible Charger:
S010004210 - MILWAUKEE Battery Rapid Charger M1218FC
Warning
Battery NOT Include.Feature
-POWERSTATE Brushless Motor delivers 135 Nm of Peak Torque and up to 2,000 RPM for Faster Drilling Speeds -REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating -REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the batteryKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan