MILWAUKEE Cordless Caulking Gun M12PCG-0 Bare Unit 1unit
Rp2.999.900
Persediaan
Spesifikasi Produk
Model Number | M12PCG-0 |
---|---|
Unit | 1unit |
Max. Pushing Force (N) | 1780 |
Speed Settings | 6 |
Battery Platform | M12 Redlithium-ion |
Voltage (V) | 12 |
Berat (Kg) | 3.0 |
Tanggal Produk Terdaftar | 08 May 2019 |
Terakhir Diperbaharui | 06 October 2025 |
Informasi Produk
Description
The M12 Compact Caulk Gun is a light and compact cordless powered caulk gun on the market today. With up to 1780 N of pushing force, the M12 Compact Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job. MILWAUKEE offers accessory conversion kits to change to 310ml cartridge holder and 600ml sausage pack.
Compatible Battery:
S010004234 - MILWAUKEE Battery Pack M12B2 2.0Ah
Compatible Charger:
S010004210 - MILWAUKEE Battery Rapid Charger M1218FC
Compatible Battery:
S010004234 - MILWAUKEE Battery Pack M12B2 2.0Ah
Compatible Charger:
S010004210 - MILWAUKEE Battery Rapid Charger M1218FC
Warning
Battery NOT Include.Feature
-Constant flow technology - Consistent beads resulting in cleaner, faster installations -Top speed dial & variable speed trigger - Complete dispensing rate control -Compact & lightweight -Anti-Drip – Automatically reverses plunger relieving pressure from the tube -1780 Newtons of pushing force – Easily dispenses common construction sealants and adhesivesKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan