PROLiNK Auto Voltage PVR Series PVR3000D 1pc

#Nomor SKU S010002995
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number PVR3000D
Unit 1pc
Capacity (VA) 3000
Berat (Kg) 8.5
Tanggal Produk Terdaftar 08 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
Feature
- Microprocessor controller guarantees high reliability - Time delay function eliminates transients that can affect connected equipment - Selectable input voltage range - Provides surge and spike suppression - Provide under-voltage, over-voltage, over-heat and over current protection - Provides stable output voltage The PROLiNK Auto Voltage Regulator (PVR) unit is designed to automatically maintain a constant voltage level to protect sensitiveelectronics from brownouts, under voltages and over voltages. The PROLiNK PVR takes efficiency to a new level with its microprocessor controller tailored to allow extremely fast response for detecting and regulating voltage. Equipped with a time-delay function, the PVR is able to protect connected devices from power-back surges. This high performance AVR comes with the versatility to fit all kinds of equipment with its wide input voltage range selection. The PROLiNK PVR provides you with the optimum solution for your everyday needs. Key Features & Benefits : - Microprocessor control guarantees high reliability - Selectable input voltage range - Time delay function eliminates transients that can affect connected equipment - Provide stable output voltage - Provide under-voltage, over-voltage, over-hear and current protection - Provide surge and spike suppression

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan