PROLiNK Super Fast Charging Line Interactive UPS SFC Series PRO700SFC 1unit

#Nomor SKU S010002759
Wishlist
Rating:
100% of 100
(1)
Rp819.900
Persediaan

Spesifikasi Produk

Model Number PRO700SFC
Unit 1unit
Capacity (VA) 650
Power Factor Up to 0.7
Berat (Kg) 8.8
Tanggal Produk Terdaftar 08 May 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
Feature
Super-Fast Charging Line Interactive UPS 650/850/1200VA - TRUE AVR - Wide Input Voltage Range - Universal Socket - Super Fast Charging The PRO SFC series is a single-phase input/ single-phase output Line-Interactive UPS system with PROLiNK's latest Super-Fast Charging technology. It allows for the battery to be recharged back to 90% of its capacity within 2-4 hours, and is ideal for providing stable backup power to home/ small office applications. A wide input voltage range is supported due to the integrated 3-Step AVR which features 2 boosts and 1 buck to regulate output voltage. This helps prevent under voltage brownouts and over voltage surges. The unit also comes with universal sockets to allow for better compatibility with a wider range of devices.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk