Schneider Electric Acti 9 iPF & iPRD - Surge Arrester A9L15693 IPF20, 20KA, 340V, 3P+N 1pc

#Nomor SKU S009997480
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number A9L15693
Unit 1pc
Type PF20
Pole 3P+N
I maks (kA) 20
Nominal Voltage Un (V) 230/400
Operating Voltage Max Uc (V) 340
Protection Voltage Up (kV) 1.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 May 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 iPF K 20 product is a modular surge arrester. It protects 3P+N installations. The Imax maximum discharge current is 20kA .The In nominal discharge current is 5kA. The multi-pole single-piece surge arrester range is adapted for TT, TN-S, TN-C earthing systems. This type 2 incoming protection surge arrester is recommended for a medium risk level. The Uc maximum continuous operating voltage in common mode is 260VAC between neutral and earth, and is 340VAC between phase and earth. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 340VAC. The Up Voltage protection level is 1.5kV in common mode (between neutral and earth) and is 1.1kV in differential mode (between phase and neutral). The Ue rated operational voltage is 230VAC or 400VAC +/- 10%. The product colour is white (RAL9003).The dimensions are (W) 72mm x (H) 81mm x (D) 69mm. The weight is 420g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 85°C. This product is compliant with IEC 61643-11 and EN 61643-11 standards.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan