Schneider Electric Acti 9 iPF & iPRD - Surge Arrester A9L15686 IPF40, 40KA, 340V, 1P 1pc
Rp529.900
Persediaan
Spesifikasi Produk
| Model Number | A9L15686 |
|---|---|
| Unit | 1pc |
| Type | PF40 |
| Pole | 1P |
| I maks (kA) | 40 |
| Nominal Voltage Un (V) | 230 |
| Operating Voltage Max Uc (V) | 340 |
| Protection Voltage Up (kV) | 1.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 03 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Acti9 iPF K 40 product is a modular surge arrester. It protects 1P installations. The Imax maximum discharge current is 40kA .The In nominal discharge current is 15kA. The multi-pole single-piece surge arrester range is adapted for TT, TN-S, TN-C earthing systems. This type 2 incoming protection surge arrester is recommended for a high risk level. The Uc maximum continuous operating voltage in common mode (between phase and earth) is 340VAC. The Up Voltage protection level in common mode (between phase and earth) is 1.5kV. The Ue rated operational voltage is 230VAC +/- 10%. The product colour is white (RAL9003).The dimensions are (W) 18mm x (H) 81mm x (D) 69mm. The weight is 125g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 85°C. This product is compliant with IEC 61643-11 and EN 61643-11 standards.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan