Schneider Electric TeSys Deca Contactors 3 Poles AC 3 LC1D18MD 3 NO 220 V DC coil 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | LC1D18MD |
|---|---|
| Unit | 1pc |
| Power Pole Contact Composition | 3 NO |
| [Ue] Rated Operational Voltage | ≤300V DC for power circuit ≤690V AC 25-400Hz for power circuit |
| [Ie] Rated Operational Current | 18A (≤60°C) at ≤440V AC AC-3 for power circuit 32A (≤60°C) at ≤440V AC AC-1 for power circuit |
| Motor Power (kW) | 10kW at 500V AC 50/60Hz AC-3 |
| Motor Power Hp (Ul/Csa) | 1hp at 115V AC 50/60Hz for 1 phase motors |
| Control Circuit Type | DC standard |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 03 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TeSys D contactor, 3 poles (3NO), for motor control applications up to 18A/690V AC-3/3e (7.5kW@400V). It provides a 220V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan