Zelio Logic Smart Relay- Modular
Zelio logic smart relays are designed for use in small automated systems and are used in both industrial and commercial applications. The relays are supplied with 10 or 26 I/O depending on the model and can have up to 40 extended I/O.
Features and benefits:
- Easily programmable interface, using simple buttons situated on the front of the relay. Program via
Windows PC
, using the
LADDER
language or
Function Block diagram language
(FBD).
-
6
to
10
outputs &
4
to
10
inputs (depending on model) allowing you versatility in the number of stand-alone devices you need to input/output to.
-
LCD backlight display
for easier accessibility.
-
Low power consumption
with a generous supply voltage ranging from
12 V dc
up to
24 V dc
(see specifications for model specific voltage).
-
Real-time clock
incorporated into the device, perfect for monitoring functions on the module more effectively.
-
DIN Rail
or
panel mounting
with screw terminals depending on your need.
-
10 year back-up
with the use of
EEPROM
memory.
-
Cost-effective
in reducing space needed with the compact models vs. other basic modules.
Programming and Software
Logic modules are useful for when you need to perform a process without human intervention, therefore the list is not limited. Logic Modules may even be connected to other Logic Modules for example. Below you'll find some typical applications:
- Control systems for smaller machinery
- Lighting management
- Heating and air conditioning controls
Easy programming is done independently by using the buttons situated on the front of the relay or on a PC by using “Zelio Soft” software. When programming using a PC, this can be done by either LADDER language or in function block diagram language (FBD).
Memory
The Zelio logic smart relays have a backup memory that allows programs to be copied into other smart relays. The memory allows a backup copy of the program to be saved prior to exchanging the product and for relays without display or buttons, the copy program is automatically transferred at power-up.
- LCD backlight display
- DIN Rail or panel mounting
- Incorporates real time clock
- 4 Analogue output channels
- 10 ms cycle time
- 10 years back-up (EEPROM memory)
- Screw terminals
- IP20 protection
Schneider Electric Zelio Logic 2 Smart Relay - Additional Info:
Schneider Electric now offers a new generation of expandable intelligent relays, offering substantial advantages in flexibility and functionality. Zelio Logic 2 Smart Relay is the optimum solution to control tasks such as automating small machines within industry, lighting, HVAC and access control within buildings.
With the small footprint, simple programming, powerful control functions and the possibility of changing or modifying the program in case of changed application requirements, it offers great savings in space and price compared to other options.
Choose between two new series - Compact and Modular. The Compact series is not expandable and is available with the following I/O block sizes: 10 I/O, 12 I/O and 20 I/O.
The Modular series is available with 10 and 26 I/O basic units and is expandable up to 40 I/O with the latter. Apart from this flexibility both new series are programmable using FBD, ladder and Grafcet SFC programming languages.
User friendly design for easy programming and operation, either directly from the module using the navigation buttons or via Windows based software.
With the small footprint
, simple programming, powerful control functions and the possibility of changing or modifying the program in case of changed application requirements, it offers great savings in space and price compared to other options.
Choose between two new series
- Compact and Modular. The Compact series is not expandable and is available with the following I/O block sizes: 10 I/O, 12 I/O and 20 I/O.
The Modular series is available with 10 and 26 I/O basic units and is expandable up to 40 I/O with the latter. Apart from this flexibility both new series are programmable using FBD, ladder and Grafcet SFC programming languages.
User friendly design for easy programming and operation, either directly from the module using the navigation buttons or via Windows based software.
Schneider Electric Zelio Logic SR3B102BD Modular Smart Relay Zelio Logic 10 I O Clock Display 24V DC 1unit
Rp5.099.900
Persediaan
Spesifikasi Produk
| Model Number | SR3B102BD |
|---|---|
| Unit | 1unit |
| Range of Product | Zelio Logic |
| Product or Component Type | Modular Smart Relay |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||