Schneider Electric Harmony Electromechanical Relays Socket RXZ Series RXZE1M4C (Mixed Contact) 7A 250V Screw Clamp for Relay RXM2 RXM4 1unit

#Nomor SKU S009964871
Wishlist
Rp47.900
Persediaan

Spesifikasi Produk

Model Number RXZE1M4C
Unit 1unit
Range of Product Zelio Relay
Product or Component Type Socket
Contact Terminal Arrangement Mixed
Product Compatibility Plug-in Relay RXM (2 C/O) Plug-in Relay RXM (4 C/O)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 May 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony RXZ plug-in socket has a rated voltage of 250V AC with an output rating of 7A. This plug-in relay socket is compatible with interface plug-in relay RXM range. It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. It is compatible with plug in control relay. It enables easy installation and connect to relay from its socket. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan