Schneider Electric VigiPacT 56173 Earth-Leakage Relay RH99M with Manual Reset 0.03-30A, 0-4.5s, 240V 1pc

#Nomor SKU S009961397
Wishlist
Rp7.999.900
Persediaan

Spesifikasi Produk

Model Number 56173
Unit 1pc
Range Vigirex
Range of Product Vigirex
Device Short Name RH99M
Product or Component Type Residual Current Protection Relay
Range Compatibility Vigirex RH TOA Earth Leakage Current Sensor
Earthing System IT
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 May 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VigiPacT RH99M is a DIN rail mounting residual current protection relay. It protects against people direct or indirect contact, property fire hazards and motors. It measures the earth leakage current in an electrical installation via its associated toroid. It trips the associated circuit breaker when the set residual operation current is overrun. The operational supply voltage is 220/240VAC 50/60Hz. The current sensitivity is selectable with 9 thresholds from 30 mA to 30 A. The time delay is selectable with 9 settings from instantaneous to 4.5s. It requires a local manual reset after a fault clearance. The monitored distribution system voltage is up to 1000 VAC 50/60/400 Hz. It is installed on a DIN-rail inside a switchboard and the protection degree is IP40. It must be associated with a compatible Schneider Electric type A toroid or rectangular sensor.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan