Direct motor control starter
From Schneider Electric this is the TeSys LE series of enclosed D.O.L motor starters and soft starters (direct-on-line and star-delta starters) with up to 37 kW for motors up to 80 A (400 V). The TeSys LE range are compact motor starters, can be installed for local control and wall mounted quick and easy to use and simple to install plus are available in various solutions.
Features and Benefits.
The starter features a TeSys LC1Kxx contactor, 1 TeSys LR2k thermal relay (depending on model), 1 green "On" button, 1 red "Stop / Reset" button and an indicator light.
D.O.L Starters.
LE1, LE2 range: contactor + overload Relay Up to 37 KW.
Available in Reversing and Non-reversing starters
Conforms to standards IEC 60947-4-1
IP 65 degree of protection.
Ambient air temperature: operation from -5°C to +40 °C.
For supply voltages between 380 and 440 V the Control circuit is pre-wired between phases. For other supply voltages the control circuit must be wired by the customer.
Overload relay must be ordered separately except LE1M pre-configured range.
Operating positions are the same as contactors.
Enclosure is made from - LE2 K and LE D09-D35 in Polycarbonate, LE D40A-D65A in Sheet Steel.
D.O.L. Starters with a fuse disconnecting switch.
Direct on-line LE4, LE8 range fuse switch-disconnector + contactor + overload relay Up to 15 kW.
Available in Reversing and Non-reversing starters.
Conforms to standards IEC 60947-4-1.
IP 65 degree of protection.
Ambient air temperature: Operation from -5 to +40 C.
For supply voltages between 380 and 440 V the Control circuit is pre-wired between phases. For other supply voltages, the control circuit must be wired by the customer.
Overload relay must be ordered separately, same as for fuse.
Enclosure is made from Polycarbonate.
D.O.L Starters enclosure for thermal magnetic circuit breaker and contactor.
LE1GV Enclosure for thermal magnetic circuit breaker + contactor Up to 5.5 kW.
Conforms to standards IEC 60947-4-1.
IP 55 degree of protection.
Enclosure is made from Polycarbonate
Star-delta starters.
Star-delta LE3 range contactors + overload relay Up to 30 kW.
Conforms to standards IEC 60947-4-1.
IP 65 degree of protection.
For supply voltages between 380 and 415 V the Control circuit is pre-wired between phases. For other supply voltages, the control circuit must be wired by the customer.
Overload relay must be ordered separately.
Enclosure is made from Polycarbonate.
Applications.
All types of industry.
Infrastructure.
Buildings.
Machines that need (D.O.L Motor starting or motor stopping, Reverse and Non-reverse starting, Simple soft starting.
Overload protection with or without an isolating device.
Note
Please refer to datasheet to confirm which model is supplied with or without relay.
Standards
IEC 947-4-1, IEC 439-1, VDE 0660-102 and EN 60947
Plastic/Metal Combination Housings
These motor starters are available in a selection of formats. All have removable steel base plates for rigidity when mounting to an uneven surface and ease of earthing and wiring and an impact resistant polycarbonate front cover which is adaptable to enable the fitting of other components without drilling. Switching category is AC3 and the enclosures are IP65 rated.
Schneider Electric TeSys LE LE1M35U712 Enclosed DOL starter 3.7-5.5A 240V AC coil 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | LE1M35U712 |
|---|---|
| Unit | 1pc |
| Thermal Protection Adjustment Range | 3.7-5.5 A |
| Motor Power (kW) | 0.75 kW at 240 V AC 50/60 Hz 1.1 kW at 220/230 V AC 50/60 Hz 2.2 kW at 380/400 V AC 50/60 Hz 2.2 kW at 415 V AC 50/60 Hz |
| [Uc] Control Circuit Voltage | 240 V AC 50/60 Hz |
| Control Type | Push-button start green I Push-button stop/reset red O |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||