TELEMECANIQUE SENSORS Limit Switch XCMD Series XCMD2502L1 steel roller plunger - slow - 1 m 1NC+1NO 1unit
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | XCMD2502L1 |
|---|---|
| Unit | 1unit |
| Material | Metal |
| Fixing Mode | By The Body |
| Movement of Operating Head | Linear |
| Type of Operator | Spring Return Roller Plunger Metal |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This XCMD miniature format limit switch has a steel roller plunger and a Zamak body. This limit switch has a robust Zamak miniature and modular body, is pre-cabled, allowing an easier installation. It is IP66 and IK06 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCMD%20Series/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCMD%20Series%20XCMD2502L1%20steel%20roller%20plunger%20-%20slow%20-%201%20m%201NC%2B1NO%201unit/S009945061-1.jpg)