Schneider Electric ComPact NSX LV431549 Communicating motor mechanism MT250, SDE adaptor 220-240V 50/60Hz 1pc
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | LV431549 |
|---|---|
| Unit | 1pc |
| Product or Component Type | Motor mechanism |
| Device Application | Automatic spring charging |
| Range Compatibility | Compact - Compact NSX |
| Product Compatibility | PowerPact H-Frame |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This is a communicating motor mechanism for Compact NSX 250 and PowerPact Multistandard J frame devices that allows automatic device spring-charging. It helps the circuit breaker to feature a high mechanical endurance as well as easy and sure opening or closing operations. This communicating motor mechanism can receive external opening and closing orders. It provides a double insulation of the front face and all indications remain visible and accessible. The control voltage of this communicating motor mechanism module is 220VAC to 240VAC 50/60Hz. The consumption is less than 500VA. Padlocking of the device remains possible. The communicating motor mechanism is supplied with SDE adapter.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan