Schneider Electric Harmony XB4 Series XB4BW33B5 Flush complete illum pushbutton Ø22 spring return Green 1NO+1NC 24V 1unit
Rp369.900
Persediaan
Spesifikasi Produk
| Model Number | XB4BW33B5 |
|---|---|
| Unit | 1unit |
| Product or Component Type | Illuminated Push-Button |
| Bezel Material | Chromium Plated Metal |
| Fixing Collar Material | Zamak |
| Mounting Diameter (mm) | 22 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Harmony XB4 illuminated modular green push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan