Schneider Electric Harmony XB4 Series XB4BW36B5 Flush complete illum pushbutton Ø22 spring return Blue 1NO+1NC 24V 1unit

#Nomor SKU S009935930
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number XB4BW36B5
Unit 1unit
Product or Component Type Illuminated Push-Button
Bezel Material Chromium Plated Metal
Fixing Collar Material Zamak
Mounting Diameter (mm) 22
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 May 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony XB4 illuminated modular blue push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan