TELEMECANIQUE SENSORS OsiSense XM ATEX D XMLG010D21 pressure sensor XMLG 0-10 bar G 1/4A (male) 24V - 4-20mA 1unit
Rp6.299.900
Persediaan
Spesifikasi Produk
| Model Number | XMLG010D21 |
|---|---|
| Unit | 1unit |
| Product or Component Type | Electronic Pressure Sensors |
| Type of Output Signal | Analogue |
| Analogue Output Function (mA) | 4-20, 2 Wires |
| Electrical Connection | 3 Pins 1 Male Connector M12 |
| Type of Packing | Individual |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This product is part of the XM range, an offer of electronic pressure sensors. The electronic pressure sensor features a G 1/4A (male) for fluid connection. It supports 4mA to 20mA, 2 wires analogue output signal. It is furnished with 3-pin M12 male connector for electrical connection. With a pressure setting range of 0bar to 10bar, a maximum permissible accidental pressure of 22bar and a destruction pressure of 25bar. This pressure sensor has a rated supply voltage of 12V DC (voltage limits 8V to 33V), 24V DC (voltage limits 8V to 33V) and a current consumption of <20mA. This pressure sensor has a metal body with stainless steel 303 fluid entry. Its dimensions are 22.8mm (Diameter) x 48.5mm (Length) x 58.1mm (Height) and weighs 0.095kg. Its mechanical durability is about 10 million operating cycles. This pressure switch can be used for monitoring air, fresh water, hydraulic oils and refrigeration fluids. This product is certified by CSA C22.2 No 14, EAC, UL 508 and CE. It meets EN/IEC 61326-2-3 standards. One of the most comprehensive ranges of industrial and power pressure sensors on the market, including a user-friendly electronic transmitter sensor, with unrivalled flexibility of modification during operation. Ex nautilus control pressure switches, pressure transmitters and power pressure switches for industrial pressure control.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%2024V%20-%204-20mA%201unit/S009932711-1.jpg)