TELEMECANIQUE SENSORS Limit Switch XCKJ Series XCKJ10511H29 thermoplastic roller lever - snap action - M20 1NC+1NO 1unit
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | XCKJ10511H29 |
|---|---|
| Unit | 1unit |
| Material | Metal |
| Head Material | Zamak |
| Fixing Mode | By The Body |
| Movement of Operating Head | Rotary |
| Type of Operator | Spring Return Roller Lever Thermoplastic |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This XCKJ industrial format (EN 50041) limit switch has a thermoplastic roller lever and a Zamak body. This limit switch has a robust Zamak body and head, a modular design allowing easier maintenance and a industrial CENELEC EN50041 form A format. It is IP66 and IK07 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV, EAC standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKJ%20Series/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKJ%20Series%20XCKJ10511H29%20thermoplastic%20roller%20lever%20-%20snap%20action%20-%20M20%201NC%2B1NO%201unit/S009932535-1.jpg)