Schneider Electric Harmony XB4 Series XB4BW3445 Flush complete illum pushbutton Ø22 spring return Red 1NO+1NC 220-240V 1unit
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | XB4BW3445 |
|---|---|
| Unit | 1unit |
| Range of Product | Harmony XB4 |
| Product or Component Type | Illuminated Push-Button |
| Bezel Material | Chromium Plated Metal |
| Fixing Collar Material | Zamak |
| Mounting Diameter (mm) | 22 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Harmony XB4 plain lens illuminated modular red push button operates with a spring return / impulse mechanism, is supplied with 220V to 240V AC, uses an integral transformer with Integral LED. It has a metal bezel. This illuminated push button with integral transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 22mm diameter cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting BA9s base and LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan