Schneider Electric Harmony XB4 XB4BD41 Selector switch Ø22 2-position spring return Black 1NO 600V 1unit
Rp219.900
Persediaan
Spesifikasi Produk
| Model Number | XB4BD41 |
|---|---|
| Unit | 1unit |
| Range of Product | Harmony XB4 |
| Product or Component Type | Selector Switch |
| Bezel Material | Chromium Plated Metal |
| Fixing Collar Material | Zamak |
| Mounting Diameter (mm) | 22 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Harmony XB4 modular black selector switch has 2 positions, operates with a spring-return-to-left mechanism. It has a metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan