Schneider Electric Harmony XALD, XALK ZENL1111 Single contact block for head Ø22 1NO screw clamp terminal 1unit
Rp66.000
Persediaan
Spesifikasi Produk
| Model Number | ZENL1111 |
|---|---|
| Unit | 1unit |
| Product or Component Type | Contact Block |
| Contacts Type And Composition | 1 NO |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
This Harmony XAL, single contact block uses screw-clamp terminals and has 1 x NO contact. It is compatible with Harmony XB5, 22mm control and signaling units and XAPS control stations. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB5 complete push-button units and selector switches and XAPS control station and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. 1 million cycle high endurance allows less maintenance and damage in your installation. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan