Schneider Electric EasyPact CVS630N LV563510 ETS 2.3 circuit breaker 630 A - 3P/3d 1unit
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | LV563510 |
|---|---|
| Unit | 1unit |
| Range of Product | Easypact CVS400-630 |
| Product or Component Type | Circuit Breaker |
| Device Application | Distribution |
| Poles Description | 3P |
| Protected Poles Description | 3d |
| Berat (Kg) | 5.2 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This device is a rated current 630A circuit breaker from EasyPact CVS630N. The rated breaking capacity(Ics) is 50kA at 415VAC,and complete range with Ics=100%Icu. The version of breaker is 3poles frame with detection on 3poles, also accompanied ETS 2.3 trip unit for electronic protection. It is conformed to standard IEC60947-2 for circuit breakers part. This device is certified for operation in pollution degree III environment as defined IEC60947-1& IEC60664-1, and respected for RoHs requirement as european environment directive EC/2002/95. It can be mounted by blackplate or Din rail,also through the door of class II switchboard without downgrading switchboard insulation. The front of toggle offers IP40 protection, but when it is equiped extended rotary handle inside the switchboard, additional IP54 protection degree for extended rotary handle. This series have slots for electrical auxiliaries(MN/MX/OF/SD),depending on the type of trip unit if rotary handle installed. The fixed dimension is 140mm width.255mm height,110mm depth,
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan