Tire that combines performance and driving comfort Benefits :
- provide stable control and long mileage
- provide security, perfection in riding
- Engineered to meet the demands of young aggressive riders on regularly and daily use.
- Produces a quiet ride
- Offers safe, comfortable, better mileage, and reliable feedback on dry or wet roads
- Provides low rolling resistance and gives better riding stability.
Zeneos Ban Tubeless ZN 62 TL 130/60-17 1pc
Rp819.900
Persediaan
Spesifikasi Produk
| Model Number | ZN 62 TL |
|---|---|
| Unit | 1pc |
| Tire Size | 130/60-17 |
| Speed Rating (km/hour) | 180 |
| Load Index | 59 |
| Maximum Load (lbs) | 540 |
| Maximum Pressure (kPa) | 250 |
| Thread Depth (mm) | 5.8 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 27 April 2019 |
| Terakhir Diperbaharui | 13 June 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||