Petzl Body Harness Avao (Pelindung Jatuh) C071AAO 1 Bod Size 1 1unit
Rp6.699.900
Persediaan
Spesifikasi Produk
| Model Number | C071AAO 1 |
|---|---|
| Unit | 1unit |
| Material | Nylon, polyster, aluminum, steel |
| Certifications | ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813 |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 10 April 2019 |
| Terakhir Diperbaharui | 10 March 2026 |
Informasi Produk
Description
AVAO® BOD FAST international version Comfortable harness for fall arrest, work positioning and suspension The AVAO BOD FAST fall arrest, work positioning and suspension harness is designed for greater comfort in all situations. Wide, semi-rigid waistbelt and leg loops give excellent support. Its lightweight, breathable construction maximizes air flow. The shoulder straps have a system for stowing the fall arrest lanyard connectors and keeping them within reach. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. The harness has an integrated fall indicator on the dorsal attachment point and is fastened with a TRIACT-LOCK automatic locking carabiner. It is certified to North American and European standards. AVAO BOD FAST features leg loops with FAST automatic buckles. Comfortable throughout the workday: - wide, semi-rigid waistbelt and leg loops for excellent support. Its lightweight, breathable construction maximizes air flow - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops equipped with FAST automatic buckles for quick and easy opening and fastening without the need to readjust them, even while wearing gloves - stowage system for the MGO connectors on fall arrest lanyards, on each shoulder strap, allows the user to be unhindered by the lanyard and keep the connectors within reach. In case of a fall, this system releases the MGO connectors and allows the absorber to be deployed - side attachment points can be folded down to prevent them snagging accidentally when not in use - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - four slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: attachment for a descender or a positioning lanyard for use in single mode -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachment
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Avao%20(Pelindung%20Jatuh)/Petzl%20Body%20Harness%20Avao%20(Pelindung%20Jatuh)%20C071AAO%201%20Bod%20Size%201%201unit/S009875869-1.jpeg)