Schneider Electric ATV930 Variable Speed Drive ATV930U55N4 with Braking Unit 5.5kW IP21 1pc

#Nomor SKU S009850550
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number ATV930U55N4
Unit 1pc
Type of Cooling Forced convection
Frequency (Hz) 50-60 (+/- 5%)
Number of Phases 3 phases
Rated Supply Voltage (V) 380-480 (-15 to 10%)
Motor Power (kW) 5.5 (normal duty)
Motor Power (HP) 7.5 (normal duty)
Line Current (A) 10.4 at 380V (normal duty)
Prospective Line ISC (kA) 50
Apparent Power (kVA) 7.6 at 480V (normal duty)
Continuous Output Current (A) 12.7 at 4kHz (normal duty)
Speed Drive Output Frequency (Hz) 0.1-599
Safety Function STO (safe torque off) SIL 3
Berat (Kg) 4.7
Tanggal Produk Terdaftar 13 March 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 5.5kW/7.5hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 4kW/5hp for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380V to 480V AC. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures. It is designed to be mounted in vertical position (+/- 10 °) on a wall.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait