Schneider Electric ATV630 IP21/UL Variable Speed Drive Tipe 1 ATV630U55N4 5.5kW 380-480V 1pc

#Nomor SKU S009849998
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number ATV630U55N4
Unit 1pc
Type of Cooling Forced convection
Frequency (Hz) 50-60 (-5 to 5%)
Number of Phases 3 phases
Rated Supply Voltage (V) 380-480 (-15 to 10%)
Motor Power (kW) 5.5 (normal duty)
Motor Power (HP) 7.5 (normal duty)
Line Current (A) 10.4 at 380V normal duty
Prospective Line ISC (kA) 50
Apparent Power (kVA) 7.6 at 480V normal duty
Continuous Output Current (A) 12.7 at 4kHz normal duty
Maximum Transient Current (A) 14 at 60s (normal duty)
Speed Drive Output Frequency (Hz) 0.1-599
Output Frequency (kHz) 0.0001-0.5
Nominal Switching Frequency (kHz) 4
Switching Frequency (kHz) 2-12 adjustable, 4-12 with derating factor
Safety Function STO (safe torque off) SIL 3
Berat (Kg) 4.7
Tanggal Produk Terdaftar 13 March 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It features 3 built-in RJ45 communication ports as standard, 1 Ethernet port, 2 serial ports. It works at a rated supply voltage from 380V to 480V AC. This drive provides up to 30% energy saving when on standby due to the innovative ''˜''˜Stop and Go''™''™operation without additional costs. It is suitable for motors with power rating up to 5.5kW / 7.5hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 4kW / 5hp for applications requiring significant overload (up to 150%). It weighs 4.7kg and its dimensions are, 144mm wide, 350mm high, 203mm deep. This drive is focused on fluids management processing and energy saving, it offers extensive flexibility in water and wastewater, mining, minerals and metals, oil and gas and food and beverage applications. Accessories (fan kit, graphic display terminal) and options (I/O expansion modules, communication modules, EMC input filters) are available with Altivar Process ATV600 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a wall. This new concept of drives meets the major needs of process and utilities in terms of equipment efficiency and total cost of ownership by supporting the energy management, asset management and also the overall performance of the process.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait