Schneider Electric Altivar Easy 610 Variable Speed Drive ATV610D90N4 IP20 90kW 380-415V 1pc

#Nomor SKU S009849703
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number ATV610D90N4
Unit 1pc
Frequency (Hz) 50-60 (+/-5%)
Number of Phases 3 phases
Rated Supply Voltage (V) 380-415 (-15 to 10%)
Motor Power (kW) 90 (normal duty)
Motor Power (HP) 125 (normal duty)
Line Current (A) 177.8 at 380V normal duty
Prospective Line ISC (kA) 50
Apparent Power (kVA) 121.1 at 415V normal duty
Continuous Output Current (A) 173 at 2.5kHz (normal duty)
Maximum Transient Current (A) 218 during 60s (heavy duty)
Output Frequency (kHz) 0.0001-0.5
Switching Frequency (kHz) 1-8 adjustable
Number of Preset Speeds 16
Berat (Kg) 53.7
Tanggal Produk Terdaftar 13 March 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Easy Altivar 610 drive is a frequency inverter for three-phase asynchronous motors. It works at a rated supply voltage from 380V to 415V AC. It is suitable for motors with power rating up to 90kW / 125hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 75kW / 100hp for applications requiring significant overload (up to 150%). It offers a plug & play solution, whereby parameters are preset in the factory to the desired configuration, to help save process control and operating time. It has integrated radio interference input filters in accordance with the EMC standard for variable speed electrical power drive ''products'' IEC/EN 61800-3, edition 2, category C3 in environment 1 or 2. It weighs 53.7kg and its dimensions are, 290mm wide, 762mm high, 323mm deep. this drive has been specially designed for standard applications in the market segments water and wastewater and oil and gas and in the domains process and machine management and building management.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan