Schneider Electric Altivar Easy 310 Variable Speed Drive ATV310HU15N4E 1.5kW 380-460V 3phase 1pc
Rp4.699.900
Persediaan
Spesifikasi Produk
| Model Number | ATV310HU15N4E |
|---|---|
| Unit | 1pc |
| Number of Phases | 3 Phases |
| Rated Supply Voltage (V) | 380-460 (-15 to 10%) |
| Motor Power (kW) | 1.5 |
| Motor Power (HP) | 2.0 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 13 March 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Easy Altivar 310 drive is a frequency inverter for three-phase asynchronous motors. Its protection index is IP20. It works at a rated power up to 1.5kW/2HP, and a rated voltage from 380V to 460V AC. Its compact size, robust design and ease of installation, based on the principle of plug and play and its integrated functions make it particularly suitable for applications involving industrial machines and certain consumer machines. It offers high readability of key parameters thanks to a bright LED 4-digit display. Underload and overload detection help to protect your installation. It weighs 1.1kg and its dimensions are, 105mm wide, 143mm high, 151mm deep. This drive incorporates functions that are suitable for the most common applications, including textile machine, machine tools, wood making machine, material handling, packaging and printing machines, ceramic machine.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan