Schneider Electric Altivar 212 Variable Speed Drive ATV212HU55N4 EMC IP21 5.5kW 480V 1pc

#Nomor SKU S009849208
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number ATV212HU55N4
Unit 1pc
Number of Phases 3 Phases
Motor Power (kW) 5.5
Motor Power (HP) 7.5
Rated Supply Voltage (V) 380-480 (-15 to 10%)
Supply Voltage Limits (V) 323-528
Supply Frequency (Hz) 50-60 (-5 to 5%)
Network Frequency (Hz) 47.5-63
EMC Filter Class C2 EMC filter integrated
Line Current (A) 8.6 for 480V, 10.9 for 380V
Berat (Kg) 3.3
Tanggal Produk Terdaftar 13 March 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21 and it has a built-in EMC filter. It works at a rated power up to 5.5kW / 7.5hp and a rated voltage from 380V to 480V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 3.35kg and its dimensions are, 142mm wide, 184mm high, 150mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan