OSG Hand Tap (TiN Coating) (TIN-HT) TIN-HT OH2 #2 M3x0.5 1pc
Rp489.900
Persediaan
Spesifikasi Produk
| Model Number | TIN-HT OH2 #2 M3x0.5 |
|---|---|
| Unit | 1pc |
| Accuracy notation | STD |
| Shape | M6 or less will be the protruding center. |
| Pitch (mm) | 0.5 |
| Angle Length Lk (mm) | 6 |
| Screw Length Lc (mm) | 11 |
| Angle Width K (mm) | 3.2 |
| Screw Diameter | M3 |
| Chamfer Lcf | 5P |
| Surface Processing | TiN coating |
| Overall Length L (mm) | 46 |
| Lower Neck Part L1 (mm) | 19 |
| Chamfer | 5P |
| Work Material | Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting |
| Material | High vanadium high-speed steel (high-speed steel steel) HSSE |
| Number of Flutes | 3 |
| Shank Diameters d (mm) | 4 |
| Screw Type | M |
| Precision | OH2 |
| EDP No. | 14708 |
| M Code | 09026132 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 February 2019 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Feature
It is excellent in cutting edge strength and is suitable for high hardness material that does not connect chips.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(TIN-HT)/OSG%20Hand%20Tap%20(TiN%20Coating)%20(TIN-HT)%20TIN-HT%20OH2%20%232%20M3x0_5%201pc/S009547249-1.jpg)