OSG New Roll Tap (TiN Coating) (TIN-NRT) TIN-NRT RH6 P M4x0.7 1pc
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | TIN-NRT RH6 P M4x0.7 |
|---|---|
| Unit | 1pc |
| Lower Neck Part L1 (mm) | 20 |
| Screw Diameter | M4 |
| Material | High vanadium high-speed steel (high-speed steel steel) HSSE |
| Screw Length Lc (mm) | 10 |
| Screw Type | M |
| Angle Length Lk (mm) | 7 |
| Surface Processing | TiN coating |
| Chamfer | 4P |
| Shank Diameters d (mm) | 5 |
| Accuracy notation | STD |
| Chamfer Lcf | 4P |
| Overall Length L (mm) | 52 |
| Angle Width K (mm) | 4 |
| Pitch (mm) | 0.7 |
| In Processing | For a through hole |
| Precision | RH6 |
| EDP No. | 10738 |
| TRUSCO Number | 634-1772 |
| M Code | 09028756 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 February 2019 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Feature
Steel, nonferrous alloys are suitable without distinction. High speed cutting (2 times) is possible, durability is also greatly improved (3 to 9 times), high efficiency tapping can be done.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(TIN-NRT)/OSG%20New%20Roll%20Tap%20(TiN%20Coating)%20(TIN-NRT)%20TIN-NRT%20RH6%20P%20M4x0_7%201pc/S009456248-1.jpg)