Schneider Electric PowerLogic PFC Capacitors BLRCH250A300B40 VarPlus Can HDuty Capacitor 400V 50/60Hz 1pc

#Nomor SKU S009397006
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number BLRCH250A300B40
Unit 1pc
Power Reactive (KVAR) 25/30
Frequency (Hz) 50/60
IP Degree of Protection IP20
Operating Altitude (m) 2000
Temperature Class D
Ambient Air Temperature for Operation (°C) -25 to +55
Relative Humidity (%) 95.0
Berat (Kg) 2.5
Tanggal Produk Terdaftar 20 February 2019
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VarPlus Can capacitor are a reliable and flexible solution for power factor correction in stringent operating conditions. These capacitors are particularly used for higher voltage disturbances or when a few non-linear loads are present. The rated current of the capacitors must be in increased in order to cope with the circulation of the harmonic current. This capacitor provides a rated output power of 25 kVar at 400V AC, 50 Hz. Fastening assured by a ClampTite terminal. This component meet the standards IEC 60831-1 and IEC 60831-2. The case product weight is 2.5 kg.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan