Schneider Electric PowerLogic PFC Capacitors BLRCH200A240B52 VarPlus Can HDuty Capacitor 525V 50/60Hz 1pc
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | BLRCH200A240B52 |
|---|---|
| Unit | 1pc |
| Power Reactive (KVAR) | 20/24 |
| Frequency (Hz) | 50/60 |
| IP Degree of Protection | IP20 |
| Operating Altitude (m) | 2000 |
| Temperature Class | D |
| Ambient Air Temperature for Operation (°C) | -25 to +55 |
| Relative Humidity (%) | 95.0 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 20 February 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
VarPlus Can capacitor are a reliable and flexible solution for power factor correction in stringent operating conditions. These capacitors are particularly used for higher voltage disturbances or when a few non-linear loads are present. The rated current of the capacitors must be in increased in order to cope with the circulation of the harmonic current. This capacitor provides a rated output power of 20 kVar at 525V AC, 50 Hz. Fastening assured by a ClampTite terminal. This component meet the standards IEC 60831-1 and IEC 60831-2. The case product weight is 2.5 kg.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan