SUN RUN Silinder Hidrolik RSC-106 10ton 1unit

#Nomor SKU S009390137
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number RSC-106
Unit 1unit
Cylinder Capacity (t) 10
Stroke (mm) 156
Cylinder Effective Area (cm²) 14.5
Oil Capacity (cm³) 226
Collapsed Height (mm) 247.0
Extended Height (mm) 403
Outside Diameter (mm) 57
Cyl. Bore Diameter (mm) 42.9
Plunger Diameter (mm) 38.1
Base to Advance Port (mm) 19.0
Saddle Diameter (mm) 35
Saddle Protrusion from Pingr (mm) 6
Berat (Kg) 4.4
Tanggal Produk Terdaftar 08 February 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RSC-Series
Single-Acting, Collar threads Cylinders
-Collar threads, plunger threads and base mounting holes enable easy fixturing
-Chrome plated plunger and inner of barrel resists wear and corrosion
-Maximum sized spring speed piston return an increase spring life.
-Plunger wiper reduces contaminant
-Stop ring for piston blow-out protection
-Powder coat finish for increased corrosion resistance and antirust
-All collar threads have a cap protection
-SQB-3/8UF coupler and dust cap are included on all models.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan