KITO Chain Sling Pin Type Singles Ring S-VSS-VSS 1.5t 1set

#Nomor SKU S009347232
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Unit 1set
Housing hardware (upper bracket) VSL3070
Housing hardware (lower metal fittings) VSL3070
Reach dimension (L) (mm) 1500
Chain wire diameter (φ mm) 7
Weight (kg) 3.3
Used Load (t) 1.5
Type Singles ring
M Code 75124463
Berat (Kg) 0.4
Tanggal Produk Terdaftar 11 January 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
[S-VE-VG, S-VSS-VG] When using the glove hook on the chain (length adjustment etc). The load used will be 70% of the value.

- Please use the parts that are compatible with chain size to be used.
Feature

Assembling is very easy, so you can prepare the link chain and the canaug as a member at the factory, workshop and you can assemble it according to the purpose each time.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan