Tajima Support Belt USFX800 Black L 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
Model Number | USFX800 |
---|---|
Unit | 1pc |
Color | Black |
Size | L |
Adaptive Belt Width (mm) | 50 |
WxL (mm) | 90x800 |
Adaptable Waist Size (cm) | 120 |
Main Body Materials | Nylon |
M Code | 31084384 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 04 January 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- The harness and suspender can be attached and removed easily. A DJ (direct joint) mechanism that does not interfere with the equipping space. A special soft and thin cushion that does not loose its shape is adopted. Easy-to-move flat shape. Non-slip structure that does not shift. A rivet lock structure that does not loose its shape. Lightweight design.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan