KOKUYO Steel Seal Box (With Key) Oversized IB-21 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | IB-21 |
|---|---|
| Unit | 1pc |
| Type | Oversized |
| Outside Dimension/Depth (mm) | 246 |
| Width (mm) | 308 |
| Material | Body: Steel plate, Partition plate: Low foaming PS |
| Outer Height (mm) | 93 |
| Innerside Height (mm) | 70 |
| Inside Dimension Width (mm) | 274 |
| Inside Dimension Depth (mm) | 210 |
| Number of Divisions (Piece) | Horizontal: 4, Small: 48 |
| M Code | 27195412 |
| Berat (Kg) | 1.8 |
| Tanggal Produk Terdaftar | 22 December 2018 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
It is strong because it is made of steel. There is a tilt device that makes it easier to put in and take out and improves work efficiency.Stacking of the same size is possible (up to 2 steps). Handle adopts easy-to-pinch design.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Oversized/KOKUYO%20Steel%20Seal%20Box%20(With%20Key)%20Oversized%20IB-21%201pc/2uS009213102-2.jpg)