KOKUYO Map Ordner Rebatch Standar Jepang (Map File / Map Binder) Fu-AL 290 R Red 1copy

#Nomor SKU S009200807
Wishlist
Rp289.900
Persediaan

Spesifikasi Produk

Model Number Fu-AL 290 R
Unit 1copy
Storable Sheet Number 480
Core Material Used pulp blending ratio 100%
Number of Holes 2 holes
Size A4 Vertical
Accessories 1 index, color partition card (5 mountains) x 1 pair
Back Label Color Red
Color Red
Cover Material PP film pasting
Material (Binding Tool) steel
Filing Thickness (mm) 48
Green Purchasing Law Conform
External Dimensions (Width x Height) (mm) 280 x 307
Type 2 hole o ring file
Across Back (mm) 76
Hole Intervals (mm) 80
M Code 35713964
Berat (Kg) 0.5
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A file that combines the preservability of the tube file and the viewability of the ring file. It is effective as mass storage file. It is excellent in browsability because it has a ring shape that allows you to see closed documents spread out. . Easy to operate lever type. With a hole easy to remove from the shelf.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait